Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Active Eye

Model # :WBB2288820

MPN #: AEM30

Active Eye AEM30 Lighted Loupe Magnifier, 30x

Product Description
Get targeted, optimal illumination with the Active Eye loupe. The loupe works by the light of an intensely bright LED bulb, giving you 30x magnification without eye strain.

Features:

  • Easily identify pests, disease, or plant species to target fast solutions
  • Provides targeted, optimal illumination
  • Compact and lightweight design
  • Includes batteries and case
  • Includes trilingual color chart/user guide
PRICE
$15.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberAEM30
DescriptionLighted Loupe Magnifier, 30x
BrandActive Eye

Warranty

Warranty1 yr