Table top Podium / Lectern - 24"W x 19-3 / 4"D x 13-3 / 4"H Gray
Write a Review
|
Questions & Answers (0)
Product Description
Table top Lectern - 24"W x 19-3/4"D x 13-3/4"H Gray
This Podium / Lectern is great for presentations in small classrooms and lecture halls. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Tabletop Podium converts any table, desk or counter into a lecture center. Offers a spacious, slanted reading surface with pencil stop. Easy assembly. 1 Year Limited Warranty.
This Podium / Lectern is great for presentations in small classrooms and lecture halls. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Tabletop Podium converts any table, desk or counter into a lecture center. Offers a spacious, slanted reading surface with pencil stop. Easy assembly. 1 Year Limited Warranty.
PRICE
$289.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 19-3/4 in |
| Height | 13-3/4 in |
Product Details
| Assembly Required | Yes |
| Country of Origin | United States |
| Description | Table top Lectern - Gray |
| Color | Gray |
| Manufacturers Part Number | TTLGR |
| Brand | Ironwood |