Nexel® Front/Back Clip for Wire Shelf Rods
Nexel
Model # :WBAT
Nexel® Front/Back Clips for Wire Shelf Rods (Package 12)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.40
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Tabs |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Application | Dry |
| Manufacturers Part Number | AT |
| Accessory Type | Tabs |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |