Zep Tabs Plus Air-Conditioning Drain Pan Algaecide, 5 Ton, 24 Tabs Per Box
Write a Review
|
Questions & Answers (0)
Product Description
Zep Tabs Plus is inexpensive health protection and preventative maintenance. Zep Tabs Plus contain a potent, broad spectrum bacteriostat, which controls slime build up, drain pan overflow and the growth of harmful bacteria including those causing Legionnaire's disease, common cold and other respiratory ailments. Contains 40% high efficiency biocide (quaternary ammonium).
Note: Do not use in Humidifiers, evaporative coolers if heat lamps sit directly over or near drain pan where the Zep Tabs Plus Unit has been installed. Not for use in applications exceeding 150°F.
EPA Registered. EPA Reg. # 33427-4-1270
Note: Do not use in Humidifiers, evaporative coolers if heat lamps sit directly over or near drain pan where the Zep Tabs Plus Unit has been installed. Not for use in applications exceeding 150°F.
EPA Registered. EPA Reg. # 33427-4-1270
PRICE
$275.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Height | 10 in |
| Coverage | -- |
Product Details
| Type | Drain Pan Cleaner |
| Size Type | Box |
| Package Quantity | 24 Tabs |
| Description | Tabs Plus Air-Conditioning Drain Pan Algaecide |
| Manufacturers Part Number | 130002 |
| Brand | Zep |