Tach-It® Tape Bag Sealer w/ Trimmer
|
Questions & Answers (0)
Product Description
The tape bag sealer is made of durable steel and high-impact plastic. This bag sealer applies an adhesive to adhesive tape flag seal to virtually any plastic bag up to 3/8" in diameter. Perfect for all bag sealing applications including; bakery, industrial, food service, shipping room, agricultural and many more, the E7R has a side bag trimmer to remove excess bag material, is built for many years of service and requires no special operator training or tools to change the tape roll.
PROMOTIONAL PRICE
$18.91was $33.95
Save $15.04 (44%)
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Weight | 3 lbs |
| Tape Roll Diameter | 5-1/2 in |
| Tape Width | 3 in |
| Core Size | 3 in |
| Max Tape Width | 3/8 in |
Product Details
| Type | Bag Taper |
| Operating Speed | Manual |
| Color | Blue |
| For Use With | 38-180 |
| Style | Bag Taper |
| Material | Plastic |
| Description | Steel Tape Bag Sealer with Trimmer |
| Manufacturers Part Number | E7R |
| Brand | Tach-It |