Taco Hy-Vent 1/8" Npt
Write a Review
|
Questions & Answers (0)
Product Description
Taco Taco Hy-Vent 1/8" Npt
The high-capacity, float-style vent can be placed either on the boiler or at the high points throughout the system. With threaded connections--1/8". 1/4", 1/2" and 3/4" --and operating pressure ratings up to 250 psi, these brass-body, nickel-plated vents meet the system requirements of even your largest installations.
The high-capacity, float-style vent can be placed either on the boiler or at the high points throughout the system. With threaded connections--1/8". 1/4", 1/2" and 3/4" --and operating pressure ratings up to 250 psi, these brass-body, nickel-plated vents meet the system requirements of even your largest installations.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size | 1/8 in |
| Connection Size | 1/8 in |
Product Details
| Type | 1/8" Hy-Vent |
| Description | Air Vent |
| Manufacturers Part Number | 400-4 |
| Respirator Connection Type | NPT |
| Brand | Taco |
Warranty
| Warranty | 1 yr |