Mitco Brass Bleeder Valve P131M for use with Fuel pumps.
Mitco Brass Bleeder Valve P131M 1/8" NPT
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1/4 in |
| Width | 3/8 in |
| NPT | 1/8 in |
Product Details
| Type | Bleed Wrench |
| Material | Brass |
| Description | Bleeder Valve |
| Manufacturers Part Number | P131M |
| For Use With | Fuel Pumps |
| Brand | Mitco |
Related Products
Honeywell AM-1 Series 1" Union NPT Lead Free Mixing Valve 70° F-145F° AM102-UT-1LF Designed To Prevent Scalding- Meets Multiple Industry Saftey Certicifcations: ASSE 1017, CSA & IAPMO, Allows Homeowners To Store Water At 140F And Higher To Prevent Legionella Growth, But Receive Safe Comfortable 120F Water At At Sinks, Shower Or Tub; Deisgned To Increase The Amount Of Usable Hot Water. Typical Applications: Domestic Water, Nursing Homes, Public Facilities, Automatic Faucets, Radiant Floor Heating, Space Heating, Heat Pump Systems, Combo Systems, Greenhouses, Industrial ...
The P131-53M Smart-Flo automatic furl oil de-aerator represents state-of-the-art technology and is manufactured in accordance with all safety regulations and is subject to factory testing. Provides superior flow characteristics over earlier and competitive de-aerators. New, lower profile design for use in tight areas. Clear chamber allows viewing of oil quality and air content. Comes with the industry's highest possible bio-fuel rating: B100 UL Listed Fusible Inline Valve Included 5 Year Warranty
Honeywell SuperVent® Air Eliminator PV125S, 1-1/4" Sweat Features Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from the system without bleeding, air bubbles need to be vented. The NEW Honeywell SuperVent purges air through a no clog vent assembly that controls dirt and debris to minimize air vent fouling No clog vent Dirt and Debris resistant 360° adjustable collar ring for installation flexibility Stainless steel concentrator which eliminates gurgling noise Bronze body for rigid ...
Features Solenoid-operated diaphragm valves provide slow opening and fast closing suitable for controlling natural, LP or manufactured gases. They are normally used on atmospheric boilers, commercial water heaters, and rooftop heaters V48 for line voltage service; V88 for 24Vac service Close firmly with diaphragm that is both weight and spring loaded Two second maximum closing time Valve closes on power failure; recommended for final shutoff service Set opening time with various sized bleed orifices or adjustable bleed valve Use with LP, natural or manufactured gases Made with cast ...
The P131-54M Smart-Flo+ automatic fuel oil de-aerator represents state-of-the-art technology and is manufactured in accordance with all safety regulations and is tested to factory specifications. Provides superior flow characteristics over competitive de-aerator. New, lower profile design for use in tight areas Clear chamber allows viewing of oil quality and air content Comes with the industry' highest possible bio-fuel rating: B20 Positive Shutodd Valve for easy-filter change. UL Listed 5 Year Warranty