The Tactical Field Trauma with QuikClot® is made to treat life-threatening injuries when you're away from base camp.
The biggest kit in the world won't make a difference if it's® sitting in camp while you're in the field. The Field Trauma with QuikClot® is designed to be small enough to stash into a daypack while equipping you with the supplies and information to venture 1-2 days away from your base. A 25g QuikClot® Sport dressing stops life-threatening bleeding fast, while the included bandages, dressings, and medication enables you to stabilize the fracture or sprain, and keep the patient comfortable while you make your way back to camp or await rescue.
Kit Contains:| Bandage Materials | Instrument |
| 4 - Bandage, Adhesive, Fabric, 1" x 3" | 3 - Safety Pins |
| 3 - Bandage, Adhesive, Fabric, Knuckle | 1 - Splinter Picker/Tick Remover Forceps |
| 2 - Bandage, Butterfly Closure | Medication |
| 1 - Bandage, Elastic, Self Adhering, 2" | 1 - After Bite Wipe |
| 2 - Dressing, Gauze, Sterile, 2" x 2", Pkg./2 | 2 - Antihistamine (Diphenhydramine 25 mg) |
| 2 - Dressing, Gauze, Sterile, 4" x 4", Pkg./2 | 1 - Aspirin (325 mg), Pkg./2 |
| 1 - Dressing, Non-Adherent, Sterile, 3" x 4" | 2 - Ibuprofen (200 mg), Pkg./2 |
| Bleeding | Wound Care |
| 2 - Gloves, Nitrile (Pair), Hand Wipe | 8 - Antiseptic Wipe |
| 1 - QuikClot Sport 25g | 1 - Dressing, Petrolatum, 3" x 3" |
| 2 - Trauma Pad, 5" x 9" | 1 - Tape, 1/2" x 10 Yards |
| Blister / Burn | 2 - Triple Antibiotic Ointment, Single Use |
| 11 - Moleskin, Pre-Cut & Shaped (11 pieces) |
| Medical Information |
| 1 - Comp. Guide to Wilderness & Travel Medicine |