- Designed for quick, easy removal of left or right-handed broken screws, bolts, studs or other threaded forms
- Drill bit sizes to be used are stamped on each extractor
- A hole is first drilled in the broken stem and the right size Williams® extractor is then inserted
Williams® Tapered Flute Tip Screw Extractor, 1/8" Drive
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Size | 1/4 - 5/16 in |
Product Details
| Type | Screw Extractor |
| Drive | 1/8 |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Description | Screw Extractor |
| Shank Type | Square |
| Manufacturers Part Number | JHWEX-21A |
| Tip Type | Tapered Flutes |
| Brand | Williams |