SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Machine Screw Tap (HCS)-Plug -12-24 NC, HCS -Bulk - Pkg Qty 5

Machine Screw Tap (HCS)-Plug -12-24 NC, HCS -Bulk - Pkg Qty 5

Item #: WBB224501

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.22 ea.

Price: $21.10 / Pkg of 5

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

# 10-24 H3, Bottoming Chamfer, HSS Import Ground Hand Tap

# 10-24 H3, Bottoming Chamfer, HSS Import Ground Hand Tap

Hudson Bearings 1" Carbon Steel Main Ball with 2 Hole Flange Carbon Steel Housing BT-1CS - 2"W - Pkg Qty 25

Hudson Bearings 1" Carbon Steel Main Ball with 2 Hole Flange Carbon Steel Housing BT-1CS - 2"W - Pkg Qty 25

Machine Screw Tap (HCS)-Taper -8-32 NC -Bulk - Pkg Qty 5

Machine Screw Tap (HCS)-Taper -8-32 NC -Bulk - Pkg Qty 5

# 10-36 H3, Plug Chamfer, HSS Import Ground Hand Tap

# 10-36 H3, Plug Chamfer, HSS Import Ground Hand Tap

Tap-Plug - 1/4"-20 NC, HCS - Carded - Pkg Qty 3

Tap-Plug - 1/4"-20 NC, HCS - Carded - Pkg Qty 3

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

24 Pc. Metric Tap & Hex Die Set

24 Pc. Metric Tap & Hex Die Set

24 Pc. Fractional Tap & Hex Die Set

24 Pc. Fractional Tap & Hex Die Set


Machine Screw Taps (HCS)
  • Ideal for routine maintenance, repair work and for rethreading where high accuracy and tolerance thread is not critical
  • Straight flutes are ground to provide rapid chip removal for efficient threading
  • Designed for hand threading work in a variety of materials
  • Taps produce a class 2B thread

Weights & Dimensions

  • Number Size 12
  • Thread Size 12-24 in

Product Details

  • Description 12 - 24 NC
  • Tap Point Style Plug Tap
  • Type Hand Tap
  • TPI 24
  • Package Quantity 5
  • Brand IRWIN Tools
  • Chamfer Plug
  • Package Type Bulk
  • Number of Flutes 4
  • Material Carbon Steel
  • Manufacturers Part Number 1132
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Machine Screw Tap (HCS)-Plug -12-24 NC, HCS -Bulk - Pkg Qty 5

Machine Screw Tap (HCS)-Plug -12-24 NC, HCS -Bulk - Pkg Qty 5

Item #: WBB224501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant