Task Stools
Task Stools provide a taller seat-height range than standard task chairs, allowing improved comfort and support when performing tasks on elevated worksurfaces. Work stools with adjustable features, such as height, backrest, headrest, armrests, seat depth, and seat tilt, offer ergonomic seating, and the swivel functionality enables simple turning so employees can quickly face the task at hand and maintain productivity.
Most Relevant

Polyurethane Task Stools
| Compare | Image | Arm Type | Back Type | Seat Color Family | Casters Included | Seat Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Arm Type | Mid Back | Black | Yes | 22 - 32-1/4 in | Interion by Global Industrial | Ships Same Day WB250626 | $189.95 | ||
![]() | Arm Type | Low Back | Black | Yes | 22 - 32-1/2 in | Interion by Global Industrial | Ships Same Day WB240274 | $179.95 | ||
![]() | Armless | Low Back | Black | No | 22 - 27-1/2 in | Interion by Global Industrial | Ships Same Day WB516125 | $105.95was $179.95 Save $74.00 (41%) | ||
![]() | Armless | Low Back | Black | No | 23 - 33-1/2 in | Interion by Global Industrial | Ships Same Day WB571005 | $129.95 | ||
![]() | Armless | Mid Back | Black | Yes | 22-1/2 - 32 in | Bevco | WBB2247768 | $319.95 | ||
![]() | Armless | Low Back | Black | Yes | 22-3/4 - 28 in | Interion by Global Industrial | Ships Same Day WB571121 | $129.95 | ||
![]() | Adjustable | Low Back | Black | Yes | 23 - 28 in | Interion by Global Industrial | Ships Same Day WB250613 | $199.95 | ||
![]() | Armless | High Back | Black | Yes | 23 - 28 in | Interion by Global Industrial | Ships Same Day WB250612 | $209.95 | ||
![]() | Armless | Low Back | Black | No | 21 - 31 in | ShopSol | WBB271767 | $269.95 | ||
![]() | Armless | Mid Back | Black | Yes | 19 - 26-3/4 in | Bevco | WBB2247636 | $299.95 |
Showing 1-10 of 15 results

Vinyl Task Stools
Showing 1-10 of 15 results

Vinyl Big & Tall Task Stools

Leather Task Stools

Leather Executive Stools

Fabric Task Stools

Fabric Big & Tall Task Stools

Mesh-Back Fabric Task Stools

Plastic Task Stools

All-Mesh Task Stools





















