Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3037896

MPN #: MMM29612

3M™ Tb Quat Disinfectant Ready-To-Use Cleaner, 32 Oz., 12 Bottles And 2 Spray Triggers/Carton

Product Description
  • 60 sec. COVID-19 kill time (Formally tested and approved by the US EPA for the SARS-CoV-2 virus (EPA Reg No. 1839-83)).
  • A general, non-acid, non-abrasive cleaner and disinfectant.
  • Highly effective against a broad spectrum of pathogenic microorganisms.
  • Clean, deodorize and disinfectant in one step.

3M™ TB Quat Disinfectant Ready-To-Use Cleaner is a one-step cleaner and disinfectant that is highly effective against a broad spectrum of pathogenic microorganisms, including COVID-19. It is formulated for use on hard, nonporous environmental surfaces like: floors, walls, metal surfaces, stainless steel surfaces, glazed porcelain, glazed ceramic tile, plastic surfaces. Application: Disinfectant/Cleaner; Applicable Material: Floors; Walls; Metal Surfaces; Stainless Steel Surfaces; Glazed Porcelain; Glazed Ceramic Tile; Plastic Surfaces; Chemical Compound: Diethylene Glycol Butyl Ether; Dirt Types: Bacteria; Dust; Germs; Grease; Grime; Herpes I and II; HIV-1; MRSA; VRE; Viruses; Water-Based Soil.

PRICE
$125.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

TypeSpray Disinfectant
DisinfectantDiethylene Glycol Butyl Ether
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithDisinfectant/Cleaner
Capacity32 oz
ScentUnscented
Size Type32OZ
Includes(2) Spray Triggers
Packing TypeBottle
DescriptionDisinfectant Ready-To-Use Cleaner
Package Quantity12
Brand3M

Compliance & Certifications

EPA Registration Number1839-83