Hilmor TB1438 Tri-Tube Bender 1839026, 1/4", 5/16", 3/8"
Write a Review
|
Questions & Answers (0)
Product Description
From start to final bend, the Hilmor Tri-Tube Bender has you covered. It begins with simple sizing. There are indicators in the handles to help you correctly identify the tube size. After that, it's as simple as aligning it with its color-coded indicators. Finally, the markings on the side help measure the bend radius so you can achieve a perfect bend of up to 180°.
PRICE
$58.95
8
8
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 2-1/4 in |
| Height | 3-1/4 in |
| Weight | 1 lbs |
Product Details
| Description | Tri-Tube Bender 1/4", 5/16", 3/8" |
| Color | Silver |
| Manufacturers Part Number | 1839026 |
| For Use With | 1/4", 5/16", 3/8" O.D. Hard Tubing |
| Brand | Hilmor |
Warranty
| Warranty | Lifetime |