Mastercool® 70070-RD Reverse Direction Bending Adapter
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 7000-RD |
| For Use With | 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8" O.D. Soft Tubing |
| Includes | Adapter |
| Color | Gray |
| Brand | Mastercool |
Warranty
| Warranty | 1 Year Limited |
Related Products
Mastercool® 69300 Twin Turbo Rerigerant Recovery Machine 115V 60HZ Mastercool introduces its newest addition to the recovery machine lineup. Taking the reliability of the 69000 series machines, Mastercool has enhanced those features to allow for maximum recovery capacity while at the same time decreasing size and weight. The design of the new double piston compressor and cooling by the largest fan and condenser in the market makes the new 69300 series the most complete solution to your recovery needs. Features: Revolutionary double piston oil-less compressor Safety high pressure switch ...
Mastercool's® high precision charging scale accurately measures small cans of refrigerant for charging systems that need a precise charge. Features: Hex cylinder adapter included for easy attachment of refrigerant cylinder to scale Specially designed for R600a and R290 Built in check valve will hold any remaining refrigerant within the 36" nylon tube Slim design for easy storage Two button keypad for easy operation Unit change (grams & ounces) One touch tare weighing function Auto zero Auto off automatically turns off its power if the scale is not used within 3 hours
Mastercool Inc. Black Series Electronic Charging Scale w/ Bluetooth Wireless Technology, 243 lb Cap.
The Mastercool Inc® Connect app is used exclusively with Mastercool Inc®'s Bluetooth® capable HVAC and automotive service tools and equipment. This app provides full mobility for our Bluetooth® enabled products as live activity can be easily viewed on all compatible hand-held smart devices. The Mastercool Inc® Connect App requires iOS versions 11 or later and Android versions 6 or later. Simply download the free Mastercool Inc® Connect app to begin receiving and analysing data from any nearby Mastercool Inc® enabled Bluetooth® device. Product Description: The Ultimate Device for Charging ...
Plugs into PC board on furnaces, boilers, air handlers or any system with a fused PCB. Maximum Amperage of 3 Amps. Features/ Benefits Auxiliary wires for more applications. Built-in light for dark, hard to reach areas. For low voltage circuit testing w/o wasting fast-blow fuses. **NOT for for permanent use, does not replace a factory accepted fuse.
Mastercool® 69370 Twin Turbo Rerigerant Recovery Machine 6'-3 Pole Female Float Switch Cable Mastercool introduces its newest addition to the recovery machine lineup. Taking the reliability of the 69000 series machines, Mastercool has enhanced those features to allow for maximum recovery capacity while at the same time decreasing size and weight. The design of the new double piston compressor and cooling by the largest fan and condenser in the market makes the new 69300 series the most complete solution to your recovery needs. The 69370 unit includes a 6 Ft 3 pole female float switch ...