Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1457201

MPN #: A806CHQR

Hoffman A806CHQR, Continuous Hinge W/Quick Release Latches, Type 12, 8.00X6.00X3.50, Steel/Gray

Product Description
A continuous hinge door with quick-release flip latches provides convenient access to enclosed components in a wide variety of applications.

Features:
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • External quick-release latches
  • External wall-mounting brackets
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits
PRICE
$135.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F3.03 in
Dimension T5 in
Dimension K0.56 in
Dimension Y0.62 in
A x B x C8 x 6 x 3-1/2 in
J Dimension3.12 in
Overall L x W9.51 x 6.81 in
Dimension V0.25 in
Mounting G x H8.75 x 4.00 in
Gauge14 ga
Panel Size (D x E)6.75 x 4.88 in

Product Details

Type12
ColorGray
MaterialSteel
Conductive PanelA8P6G
DescriptionContinuous Hinge With Quick-Release Latches
Manufacturers Part NumberA806CHQR
PanelA8P6
BrandHoffman

Compliance & Certifications

UL Listed50, 50E