San Jamar® Tear-N-Dry Towel Dispenser, Oceans®, Translucent Black Pearl - T1390TBK
Write a Review
|
Questions & Answers (0)
Product Description
San Jamar® Tear-N-Dry Towel Dispenser, Oceans®, Translucent Black Pearl - T1390TBK
Enjoy efficient and dependable electronic roll towel dispensing with Tear–N–Dry. Tear-N-Dry consistently dispenses 10" paper portions without wait, making it an ideal choice for high-traffic environments. This affordable, low-maintenance dispenser boasts the longest battery in the industry. The Infinity System®automatic transfer system eliminates stub roll waste. And, Tear-N-Dry is simple to install. Just mount, load paper and you are ready to go.
Enjoy efficient and dependable electronic roll towel dispensing with Tear–N–Dry. Tear-N-Dry consistently dispenses 10" paper portions without wait, making it an ideal choice for high-traffic environments. This affordable, low-maintenance dispenser boasts the longest battery in the industry. The Infinity System®automatic transfer system eliminates stub roll waste. And, Tear-N-Dry is simple to install. Just mount, load paper and you are ready to go.
PRICE
$269.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 9 in |
| Height | 15-1/2 in |
Product Details
| Type | Automatic |
| Color | Black |
| Paper Type | Non-Perforated Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | 4" Stub Roll & 8" Roll |
| Material | Plastic |
| Description | Oceans Tear-N-Dry |
| Package Quantity | 1 |
| Manufacturers Part Number | T1390TBK |
| Brand | San Jamar |