Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ZipWall

Model # :WBB2335072

MPN #: KT20

ZipWall® Spring Loaded Dust Barrier Secure Poles, Anodized Aluminum, Red - KT20 - Pkg Qty 6

Product Description
The tallest pro dust barrier pole - indispensable for high ceilings, great for smaller jobs too. Two spring-loaded poles secure a dust barrier up to 20 feet high and 10 feet long or add them to your existing ZipWall® system. ZipWall® 20 dust barrier poles are designed for the professional contractor. Four anodized aluminum sections telescope from 5'2" up to 20' high and twist to lock. Each spring-loaded pole is easy to set up without a ladder – a major safety benefit when working with high ceilings. The innovative non-skid, non-marking head locks the barrier material, allowing it to be raised with the pole, and holds it securely in place without damaging the ceiling. A tight dust barrier can be set up in just a few minutes, one pole at a time, without ladders, tape, or damage.

2 Per Pack; 6 Packs Per Case
PRICE
$2,075.70  Sold in packages of 6 / $345.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62-1/2 in
Width3-3/4 in
Height2-3/4 in

Product Details

MaterialAnodized Aluminum
Package Quantity6
DescriptionSpring Loaded Dust Barrier Secure Poles
ColorRed
Manufacturers Part NumberKT20
BrandZipWall