Tempco Immersion Heater Replacement, TSP01411, 1500W 120/1
Write a Review
|
Questions & Answers (0)
Product Description
Tempco Immersion Heater,Replacement,1500W,120/1
This Tempco Circulation Heater features a NEMA 1 Terminal Housing with a copper finish. Made in the USA.
This Tempco Circulation Heater features a NEMA 1 Terminal Housing with a copper finish. Made in the USA.
PRICE
$399.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/16 in |
| Min Immersion Depth | 11-3/4 in |
| NPT | 1-1/4 in |
Product Details
| Temperature Control Range | 60/180 °F |
| Type | Accessory |
| Sheath Material | Copper |
| Wattage | 1500 W |
| Voltage | 120 V |
| Watts High | 1500 W |
| Phase | 1 |
| Watt Density | 34 W |
| Manufacturers Part Number | TSP01411 |
| Housing | NEMA 1 |
| Brand | Tempco |