Tempco Immersion Tank Heater TAT40007, 1500W 120V 316 Stainless
Write a Review
|
Questions & Answers (0)
Product Description
Tempco Immersion Heater, Tank, 1500W, 120V, 316 Stainless Steel
This Tempco Tank Immersion Heater is specifically designed for heating fluid in tanks. Used for sterilization of water tanks in Restaurants, Taverns, Laboratories. Only 4" +/- 1/2" of vertical riser is heated, allowing liquid level to fluctuate without damaging the heater. Adjustable stainless steel mounting brackets. Made in the USA.
This Tempco Tank Immersion Heater is specifically designed for heating fluid in tanks. Used for sterilization of water tanks in Restaurants, Taverns, Laboratories. Only 4" +/- 1/2" of vertical riser is heated, allowing liquid level to fluctuate without damaging the heater. Adjustable stainless steel mounting brackets. Made in the USA.
PRICE
$849.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/2 in |
Product Details
| Temperature Control Range | 60/250 °F |
| Type | Tank Heater |
| Sheath Material | Stainless Steel |
| Wattage | 1500 W |
| Watts High | 1500 W |
| Voltage | 120 V |
| Watt Density | 16 W |
| Phase | 1 |
| Manufacturers Part Number | TAT40007 |
| Housing | NEMA 1 |
| Brand | Tempco |