- High Limit Control protects personnel, equipment and materials from over-temperature process conditions
- Universal programmable sensor input
- Versatile - 4 types of outputs available
- Universal input power, 90-264 VAC or 11-26 VAC/VDC
- Highly accurate universal input with 18 bit analog to digital converter
- Wide variety of mode selections
- Bright 0.40" (10 mm) red LED process display
- Short panel depth required
- Output 2 can be programmed as output or input
- Optional event input for remote reset
- Optional RS-485 communications interface
- Output 2 can be programmed as output or input
Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 in |
| Width | 1-7/8 in |
| Depth | 3-3/4 in |
| DIN Size | 1/16 |
Product Details
| Temperature Control Range | Based on Input °F |
| Type | Digital Temperature Control |
| Power Consumption | 10VA W |
| Voltage | 250 / 90 V |
| Display Type | Single Digital |
| Sensor Input | tc/RTD Prog. |
| Description | Temperature Controller |
| Manufacturers Part Number | TEC16001 |
| Output | Relay-2A BTU |
| Control Mode | PID |
| Brand | Tempco |
Compliance & Certifications
| Certifications | UL, CSA, CE, FM |