Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PowerSmith

Model # :WBB3138250

MPN #: PTLH59-60

Power Smith™ Temporary LED Work Light, 7200 Lumens, Green

Product Description
Features:
  • Super-Bright, 360° Omni-Directional Lighting
  • Tough and Durable for Commercial and Industrial Use
  • Heavy-Duty Spring-Loaded Snap Hook for Quick and Secure Installation
  • Weatherproof - Suitable for Outdoor and Damp Locations
  • 50,000 Hour LED Bulbs Never Need Replacing
  • 6000 Volt Surge Protection
  • On-Board Outlet for Linking up to 8 Units
  • Can be used with Optional Stand or Magnetic Base
  • 10 ft. Power Cord with rounded Plug
  • No Assembly Required


PRICE
$90.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width6-1/4 in
Height10-3/4 in
Weight4 lbs
Cord Length10 ft

Product Details

Cord Jacket18/3 SJTW
Corded/CordlessCorded
CRI80
Mounting LocationCeiling
Wattage800 W
Manufacturers Part NumberPTLH59-60
Lumens7200
BrandPowerSmith
TypeTemporary Area Work Light
Color Temperature5000 K
ColorGreen
Hertz60 Hz
StyleWork Light
Voltage120 V
Max Lumens7200
DescriptionTemporary LED Worklight
Watts60 W
Package Quantity1
Bulb TypeLED

Warranty

Warranty5 yr