United Scientific Test Tube Rack, Plastic, Round Shaped, 12 Places, White
Write a Review
|
Questions & Answers (0)
Product Description
This circular 12 place Polypropylene test tube stand has four 25mm diameter holes and eight 19mm diameter holes. The base has matching wells and 16 drying pins surrounded by a trough to catch drippings. Pre-assembled.
PRICE
$9.60
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | (4) 1" Dia., (8) 3/4" Dia. |
Product Details
| Style | Round Shaped |
| Type | Test Tube Rack |
| Capacity | 19mm & 25mm, 12 Tubes & 16 Drying Pins |
| Material | Polypropylene, Plastic |
| Package Quantity | 1.0 |
| Color | White |
| Manufacturers Part Number | 77704 |
| Brand | United Scientific |