United Scientific Nessler Cylinder Rack For 50ml Tubes, PP, 6 Tubes, White
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene rack is designed to hold six Nessler cylinders. Flat lower deck is white to provide a reflective surface. Chemical and corrosion resistant rack can be autoclaved at 121°C (250°F).
PRICE
$10.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Nessler Cylinder Rack |
| Capacity | 50ml Tubes |
| Material | Polypropylene |
| Package Quantity | 1.0 |
| Color | White |
| Manufacturers Part Number | 76101 |
| Brand | United Scientific |