United Scientific Test Tube Rack For 16mm Tubes, 31 Places, White, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 4 white racks, each crafted from polycarbonate. Each rack holds up to 31 tubes, 16mm in diameter. Ergonomic design allows for easy handling, and molded alphanumeric grid enables quick identification of tubes. Autoclavable racks will withstand temperatures from -135° to 135°C.
PRICE
$61.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10-13/16"L x 2-9/16"W x 4-5/16"H |
Product Details
| Type | Test Tube Rack |
| Capacity | 16mm Tubes ml |
| Material | Polycarbonate |
| Package Quantity | 4.0 |
| Color | White |
| Manufacturers Part Number | P20708W |
| Brand | United Scientific |