Show you care about well-being with PURELL® Brand HEALTHY SOAP® Mild Foam. The luxurious foam soap is exceptionally mild for a gentle hand cleaning experience. Plus, it nourishes as it cleanses, thanks to moisturizers that support your skin's natural ability to protect itself against dirt and germs. It's also dye-free, hypoallergenic, and fragrance-free. The refills are SANITARY SEALED to help prevent contamination and feature a removable pump for easier recycling.
Purell Healthy Soap Mild Foam Refill For CS6 Dispensers, Fragrance-Free, 1200 ml Capacity, Pack of 2
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Foam |
| Type | Foam |
| Capacity | 1200 |
| Scent | Fragrance Free |
| Size Type | 1200 ml |
| Package Quantity | 2 |
| Color | Clear |
| Application | Hand |
| Manufacturers Part Number | 1707177 |
| For Use With | CS6 Soap Dispensers |
| Brand | Purell |
Related Products
A highly effective antimicrobial handwash that's tough on germs and gentle on hands. Exceeds the FDA's Healthcare Personnel Handwash (HCPHW) requirements. Proven as mild as our top selling non-antimicrobial soaps. Ideal for hospital-wide use or high acuity areas. Non-irritating, hypoallergenic and dermatologist tested. Contains Chlorhexidine Gluconate 2% - a broad spectrum antimicrobial agent that kills pathogenic Gram-positive and Gram-negative bacteria.
Easy lather, easy rinse, easy on the skin. Our unique mild conditioning formula leaves skin feeling fresh and is gentle enough for daily use. Along with our other soaps and santitizers, it is designed to work with Pacific Blue Ultra™ soap dispensers. DERMATOLOGIST TESTED CONDITIONING HAND SOAP FORMULA is hypoallergenic, pH-balanced and gentle enough to use every day 100% RECYCLABLE BOTTLES, contain 25% post-consumer content INNOVATIVE SEALED, SANITARY FOAM SOAP REFILL helps reduce risk of cross contamination 99% OF PRODUCT IS EMPTIED before the bottle needs replacing which can help ...
Helps remove unwanted dirt, residue, and germs from hands, contains skin conditioners, and comes in a sealed refill bottle for PROVON LTX-7 dispensers (sold separately). The skin conditioners, such as glycerin and sodium PCA (pyrrolidonecarboxylic acid), help keep skin moisturized. The hand wash is fragrance and dye free to help reduce the chance of allergic reactions. The recyclable PET (polyethylene terephthalate) bottle is clear to show the current fill level, and it comes with a fresh dispensing valve to help reduce potential germ exposure. A removable pump allows the bottle to be ...
PURELL® Brand HEALTHY SOAP® Gentle and Free Foam features a refreshing soap formulation that provides a pleasant handwashing experience. The hypoallergenic foam helps wash away dirt and germs gently. It's designed to be mild for frequent use without irritation and doesn't use fragrance, antibacterials, dyes, phthalates, parabens, or triclosan. This 1200 mL refill is designed for cost and labor savings. The transparent refill provides a visual cue that allows you to monitor soap levels with just a look. Refills have factory-sealed nozzles to eliminate the risk of contamination.
Scott® provides enhanced hygiene solutions for critical environments. When staying clean and hygienic is a top priority, it's smart to use a product that makes it easy. Scott® Antimicrobial Foam Skin Cleanser contains 0.1% Benzalkonium Chloride. The simple-to-load cassette of bulk hand soap is designed to fit in an electronic Scott® Professional Cassette Skin Care Dispenser, so that your employees and guests can dispense it easily. When you're looking for an efficient, thorough foam cleansing solution, trust Scott® Antimicrobial Foam Skin Cleanser. It's mild and gentle enough for everyday ...