Truth Hardware TH 24177 Truth Hardware Ellipse Dyad Operator with Crank, White,(Pack of 4)
Write a Review
|
Questions & Answers (0)
Product Description
Operator components include: high pressure diecast zinc case; handle and knob in baked enamel finish; hardened steel arm, drive worm and gears are protected with corrosion resistant finish; plastic roller assures smooth operation; operator provides a full 90Degree window opening and disconnects easily from the sash. Replaces Truth EntryGard operator
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Window Operators |
| Body Material | Steel |
| Package Quantity | 4 |
| Description | Truth Hardware Truth Hardware Ellipse Dyad Operator with Crank |
| Color | White |
| Manufacturers Part Number | TH 24177 |
| Brand | Truth Hardware |