Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Datrex

Model # :WBB1963737

MPN #: DX1529M

Datrex Thermal Protective Aid SOLAS - DX1529M

Product Description
Easy to don. Allows user to maintain walking and use of hands. Size: Universal. Package Size: 7" x 5-1/4" x 1-1/4". Weight 7 oz (200 g). The TPA is made of aluminized polyethylene with heat sealed seams that protects for a temperature range of -30C to +20C. Both convective and evaporative heat loss are reduced.

PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width5 in
Height6 in
Weight5 lbs

Product Details

TypeSOLAS
MaterialPlastic
Package Quantity1/Case
DescriptionProtective Aid
ColorSilver
Manufacturers Part NumberDX1529M
BrandDatrex

Compliance & Certifications

CertificationsSOLAS