Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161514

MPN #: R1610

REED Thermo-Hygrometer with Bluetooth® 5.0 Connectivity, 4 AAA Batteries, Blue

Product Description
The R1610 is a compact thermo-hygrometer that measures ambient temperature and relative humidity. The instrument can be used either stand-alone or with the REED Smart Series App (available for download on Android and iOS). When connected to the App, the R1610 can be set up to data log measurements over a given period.

Features:
  • Measures ambient temperature and humidity
  • Easy to operate, designed for one-hand operation
  • Bendable probe shaft enables easy access to ducts
  • Integrated 1.3" display provides flexibility for use without a mobile device
  • Magnetic Backing allows the instrument to be mounted to metallic surfaces
  • Data Hold function
  • User selectable °C, or °F
  • Low battery indicator and auto shut off
  • Tripod mount for long-term monitoring
  • Battery Life: Approx. 50 hours (sampling time dependent)
  • Max # of Connected Devices: 6
  • Maximum Operating Altitude: 6561' (2000m)
  • Operating Temperature: -4 to 140°F (-20 to 60°C)
  • Storage Temperature: -4 to 140°F (-20 to 60°C)
  • Operating Humidity Range: 10 to 90%
  • Storage Humidity Range: 10 to 90%
When used with the REED Smart Series App:
  • Real-time data logger
  • User-selectable sampling rate from 1 to 120 seconds
  • Bluetooth® 5.0 provides connectivity to instruments up to 246' (75m) away
  • Connect, measure and data log up to 6 instruments, simultaneously
  • Easy setup with automatic app integration for compatible REED Smart Series instruments
  • Export data via Excel or PDF and create custom reports that can be emailed from a mobile device
Includes:
  • Thermo-Hygrometer
  • 4 x AAA Batteries
Applications:
  • Environmental studies
  • Food distribution
  • HVAC/R system installation/evaluation
  • Greenhouses and industrial spaces
  • Saunas
  • Humidors
  • Museums
  • Lab monitoring


PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Width1 in
Height9-3/8 in
Weight0.2

Product Details

Battery TypeAAA
TypeThermo-Hygrometer
Package IncludesThermo-Hygrometer, (4) AAA Batteries
ColorBlue
Power Source4 AAA Batteries
Number of Batteries4
DescriptionThermo-Hygrometer
Package Quantity1
Manufacturers Part NumberR1610
BatteriesAAA (x4)
Case IncludedNo
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, UKCA, FCC, IC ID