Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161513

MPN #: R6001-NIST

REED Thermo-Hygrometer & NIST, 9V Battery, Blue

Product Description
This portable thermo-hygrometer measures and displays ambient temperature and relative humidity simultaneously. The R6001 features Datahold, Min/Max and Relative functions. This product includes an ISO Certificate with full Data and Uncertainties.

Features:
  • Easy-to-use, intuitive design
  • Dual LCD readout displays temperature and relative humidity
  • User selectable °F / °C
  • High Sampling Rate of 2.5 times/sec
  • Data hold, Min/Max and Relative functions
  • Low battery indicator and auto shut-off
  • Operating Temperature: -4 to 140°F (-20 to 60°C)
  • Storage Temperature: 14 to 140°F (-10 to 60°C)
  • Operating Humidity: 10-80%
Includes:
  • Thermo-Hygrometer
  • ISO Certificate with full Data and Uncertainties
  • Carrying Case
  • Battery
Applications:
  • Environmental studies
  • Food distribution
  • HVAC/R system installation
  • Greenhouses and industrial spaces
  • Saunas
  • Humidors
  • Museums
  • Lab Monitoring


PRICE
$409.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8 in
Width1-5/16 in
Height9-1/2 in
Weight0.4

Product Details

TypeThermo-Hygrometer
Package IncludesThermo-Hygrometer, ISO Certificate with Full Data & Uncertainties, Battery
ColorBlue
Power Source9V Battery
DescriptionThermo-Hygrometer
Package Quantity1
Manufacturers Part NumberR6001-NIST
Batteries9V
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE