Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161521

MPN #: R1640

REED Thermocouple Thermometer with Bluetooth® 5.0 Connectivity, 4 AAA Batteries, Blue

Product Description
The R1640 is a 2-channel compact thermocouple thermometer that can be used either stand-alone or with the REED Smart Series App (available for download on Android and iOS). When connected to the App, the R1640 can be set up to data log measurements over a given period.

Features:
  • Displays 2 temperature measurements simultaneously
  • Easy to operate, designed for one-hand operation
  • Integrated 1.3" display provides flexibility for use without a mobile device
  • Magnetic Backing allows the instrument to be mounted to metallic surfaces
  • Data Hold function
  • User selectable °C, or °F
  • Low battery indicator and auto shut off
  • Tripod mount for long-term monitoring
  • Battery Life: Approx. 50 hours (sampling time dependent)
  • Max # of Connected Devices: 6
  • Maximum Operating Altitude: 6561' (2000m)
  • Operating Temperature: 32 to 104°F (0 to 40°C)
  • Storage Temperature: -4 to 140°F (-20 to 60°C)
  • Operating Humidity Range: 10 to 90%
  • Storage Humidity Range: 10 to 90%
When used with the REED Smart Series App:
  • Real-time data logger
  • User-selectable sampling rate from 1 to 120 seconds
  • Bluetooth® 5.0 provides connectivity to instruments up to 246' (75m) away
  • Connect, measure and data log up to 6 instruments, simultaneously
  • Easy setup with automatic app integration for compatible REED Smart Series instruments
  • Export data via Excel or PDF and create custom reports that can be emailed from a mobile device
Includes:
  • Thermocouple Thermometer
  • 2 x Beaded Wire Probes
  • 4 x AAA Batteries
Applications:
  • Medical
  • Pharmaceutical
  • Environmental monitoring
  • Industrial and commercial temperature applications
  • Research and development and educational establishments
  • Food service


PRICE
$145.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Width1 in
Height6-3/8 in
Weight0.2

Product Details

Battery TypeAAA
TypeThermocouple Thermometer
Package IncludesThermocouple Thermometer, (2) Beaded Wire Probes, (4) AAA Batteries
ColorBlue
Power Source4 AAA Batteries
Number of Batteries4
DescriptionThermocouple Thermometer
Package Quantity1
Manufacturers Part NumberR1640
BatteriesAAA (x4)
Case IncludedNo
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, UKCA, FCC, IC ID