Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3076510

MPN #: R2300

Reed Instruments Compact Infrared Thermometer, 12:1, -26/752°F, -32/400°C

Product Description
This infrared thermometer features a 12:1 distance to spot ratio and is capable of measuring temperatures up to 752°F (400°C). The R2300 is an affordable non-contact measurement solution able to quickly and efficiently measure the temperature of hot, hazardous or hard-to reach objects from a safe distance.

Features:
  • Built-in laser pointer identifies target area
  • User selectable °F or °C
  • 12:1 distance to spot size ratio
  • Digitally adjustable emissivity
  • Max and Min readings
  • Backlit display
  • High and low alarms
  • Low battery indication and auto shut off

Applications:
  • Verify mechanical (bearings, motors) or electrical (circuit breaker boxes) equipment
  • Calibration and control of heater and oven temperatures
  • Monitoring materials in processes involving heating and/or cooling
  • Quality control monitoring
  • Research and development applications
  • Automotive diagnostics
  • Conduct HVAC/R energy audits


PRICE
$70.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width4-5/16 in
Height1-39/64 in
Weight0.4

Product Details

TypeIR Thermometer
Package IncludesInfrared Thermometer, Battery
ColorBlue
Accuracy±4° (2°C) or ±2% rdg. °F
Temperature Range-25.6 to 752°F (-32 to 400°C)
StyleNon-Contact Infrared
DescriptionCompact Infrared Thermometer
Package Quantity1
Manufacturers Part NumberR2300
Batteries9V
BrandREED Instruments

Compliance & Certifications

CertificationsCE, ETL, RoHS