Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3076516

MPN #: R2330

Reed Instruments Professional Infrared Thermometer, 50:1, -26/2282°F, -32/1250°C

Product Description
This infrared thermometer features a 50:1 distance to spot ratio that allows users to accurately measure smaller areas from a greater distance. The R2330 has the ability to track maximum, minimum, average and differential readings and includes a bright color display for ease of use in both sunlight and dimly lit environments. Tri-color LEDs quickly indicate when temperatures are within set parameters (green), above (red) or below (blue).

Features:
  • Built-in laser pointer identifies target area
  • User selectable °F or °C
  • 50:1 Distance to Spot size ratio
  • Bright color display (EBTN)
  • Digitally adjustable emissivity
  • Max, Min, Average and Differential readings
  • Audible (beep) and visual (tri-color LED) user adjustable alarms
  • Internal memory stores up to 5 pre-set high & low alarms and 5 emissivity settings
  • Trigger lock and tripod mount for continuous monitoring
  • Low battery indication and auto shut off
Accuracy:
  • Basic: ±1.8% of reading or 3.6°F (1.8°C)
  • Detailed: ≥0°C: ±1.8°C or ±1.8% of reading, whichever is greater <0°C: ±(1.8°C+0.1°C/°C) ≥32°F: ±3.6°F or ±1.8% of reading, whichever is greater, <32°F: ±(3.6°F+0.1°F/°F)

Applications:
  • Verify mechanical (bearings, motors) or electrical (circuit breaker boxes) equipment
  • Calibration and control of heater and oven temperatures
  • Monitoring materials in processes involving heating and/or cooling
  • Quality control monitoring
  • Research and development applications
  • Automotive diagnostics
  • Conduct HVAC/R energy audits


PRICE
$285.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width5 in
Height2 in
Weight0.7

Product Details

TypeIR Thermometer
Package IncludesInfrared Thermometer, Carrying Case, Battery
ColorBlue
AccuracyVaries °F
Temperature Range-26 to 2282°F (-32 to 1250°C)
StyleNon-Contact Infrared
DescriptionProfessional Infrared Thermometer
Package Quantity1
Manufacturers Part NumberR2330
Batteries9V
BrandREED Instruments

Compliance & Certifications

CertificationsCE, ROHS