Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Flotec

Model # :WBB2225033

MPN #: FP5182-08

Flotec Thermoplastic Sprinkler Pump 2 HP

Product Description
Corrosion-resistant, self priming sprinkler pumps are constructed of rugged, heavy-duty fiberglass-reinforced thermoplastic and capable of operating up to 30 sprinkler heads.

Key Features:
  • Superior performance at depths to water of 20' or less
  • Fiberglass-reinforced thermoplastic pump housing for the highest corrosion resistance
  • Ready-to-install 230 volt motor (dual voltage)
  • Self-priming after pump housing is initially filled (Check Valve or Foot Valve required)


PRICE
$799.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-3/4 in
Width12-13/16 in
Height15-1/2 in
Weight42 lbs
Cord Length10.0 ft
Inlet Connection2 in
Discharge Connection Size2 in

Product Details

Gallons per Minute69.0 gal/min
Seal MaterialSilicone Carbide
Phase1.0
Discharge Connection TypeNPT
Manufacturers Part NumberFP5182-08
PSI50.0 psi
BrandFlotec
TypeSprinkler Pump
Horsepower2 HP
ColorBlack
Amperage15/30 A
Hertz60 Hz
Voltage115/230 V
IncludesThreaded Ports For Pressure Gauge
Package Quantity1
Inlet Connection TypeNPT
Housing MaterialThermoplastic

Warranty

Warranty1.0