Key Features:
- Superior performance at depths to water of 25' or less
- Ideal for larger sprinkler zones or water transfer
- Rugged, cast iron pump housing
- Ready-to-install 230 volt motor (dual voltage)
Weights & Dimensions
| Length | 24-1/16 in |
| Width | 13-9/16 in |
| Height | 17-15/16 in |
| Weight | 86.2 lbs |
| Cord Length | 10.0 ft |
| Inlet Connection | 2 in |
| Discharge Connection Size | 2 in |
Product Details
| Gallons per Minute | 64.0 gal/min |
| Seal Material | Silicone Carbide |
| Phase | 1.0 |
| Discharge Connection Type | NPT |
| Manufacturers Part Number | FP5252-00 |
| PSI | 45.0 psi |
| Brand | Flotec |
| Type | Sprinkler Pump |
| Horsepower | 2 HP |
| Color | Black |
| Amperage | 15 A |
| Hertz | 60 Hz |
| Voltage | 230 V |
| Includes | Threaded Ports For Pressure Gauge and Drain Plug |
| Package Quantity | 1 |
| Inlet Connection Type | NPT |
| Housing Material | Cast Iron |
Warranty
| Warranty | 1.0 |