Quincy Lab Thermostat Knob (21/31 bench ovens)
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | 301-2225 |
| Type | Thermostat Knob |
| Brand | Quincy Lab |
Related Products
The SMO benchtop series have a quick ramp-up time to 306°C for faster cycle times. This unit includes an advanced PID temperature control system for sensitive response. These ovens are recommended for critical and analytical use in laboratory and pilot plant product research. Typical applications for the oven include: aging, asphalt testing, curing, drying, pre-heating, conditioning and life cycle testing. This unit is equipped with a stainless steel interior for long life operation and easy cleaning. It's triple wall construction minimizes external wall temperature which meets CE ...
The SHEL LAB® Large Capacity SMO ovens feature great economical oven space (consider the HP-series for even greater performance). The Independent Overtemperature Safety feature is user adjustable and provides added safety. The forced, blower-assisted airflow design offers excellent temperature uniformity and fast recovery. A turbo blower and heavy-duty motor combine to direct air over the shelves and samples for even, constant drying, curing and baking. These units are especially ideal for glassware drying. There are several models to choose from in the forced air product line, with ...
Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance. The universally applicable lab oven U is Memmert's classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, over temperature protection and precisely tuned heating technology. Temperature Control: Mechanical temperature limiter TB, protection class 1 according to DIN ...
Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance. The universally applicable lab oven U is Memmert's classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, over temperature protection and precisely tuned heating technology. Temperature Control: Adjustable electronic over temperature monitor and mechanical ...
With digital temperature control, the MyTemp incubators provide convenient set and walk away operation, eliminating the need for external thermometers and repetitive fine tuning of an analog control knob. Simply choose the desired temperature and the incubator immediately begins to heat up (or cool down, -HC model only) while accurately monitoring the chamber temperature and conveniently displaying the temperature in real time on the large LED control panel.Despite a modest footprint of 14.5 x 13 inches, the MyTemp incubators feature large internal chambers, capable of storing flasks and ...