Quincy Lab Relay For Digital Controller (21/31-ER)
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | 701-6252 |
| Type | Relay |
| Color | Silver |
| Brand | Quincy Lab |
Related Products
Ideal for general laboratory use, including gravimetric analysis, sintering, quantitative analysis and heat treating. Key Features: For added protection, the door safety switch stops power to heating elements when door opens Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition Two open coil heating elements on chamber sides assure fast heat-up with minimum temperature gradient Thermal-efficient ceramic insulation surrounds chamber for maximum energy efficiency 0.95 cm (0.38") dia. port for monitoring chamber temperatures with ...
Minimize outer surface temperatures while maintaining uniform heat distribution within the chamber. Thermo Scientific™ Lindberg/Blue M™ Moldatherm™ Box Furnaces include unique insulation and heating element composites, and are available in several popular chamber sizes to meet the most demanding laboratory applications. Advanced engineering and specialized construction techniques include variable density insulation, double shell cabinets, long-life heating elements and horizontal side swing doors. Key Features: Unique double wall minimizes exterior surface temperatures for ...
Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance. The universally applicable lab oven U is Memmert's classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, over temperature protection and precisely tuned heating technology. Temperature Control: Adjustable electronic over temperature monitor and mechanical ...
Features: Universal Oven Temperature Range: min. 10° above ambient up to 300°C Interior Dimensions: 22"H x 15.8"W x 13"D Overall Volume: 2.6 cu.ft. Forced Air Circulation Material: 304 Stainless Steel Number of Shelves: 2 Shelf Weight Capacity: 40 lbs Number of Doors: 1 Power Consumption: 1800W Power Requirement: 115V, 50/60 Hz
Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance. The universally applicable lab oven U is Memmert's classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, over temperature protection and precisely tuned heating technology. Temperature Control: Adjustable electronic over temperature monitor and mechanical ...