LORNA DOONE Shortbread Cookies, 1.5 oz, 30 Count
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy sweetness in small bites with Nabisco Lorna Doone Shortbread Cookies. They're great for sharing with family and friends. They're delicious shortbread cookies that have been enjoyed by Americans for over 100 years. Sweet, crispy, and full of flavor, Lorna Doone cookies may quickly become a favorite in your household.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 oz. |
Product Details
| Type | Snacks |
| Flavor | Shortbread |
| Package Type | Box |
| Package Quantity | 30 |
| Description | Lorna Doone Shortbread Cookies |
| Manufacturers Part Number | 220-01042 |
| Gluten Free | No |
| Brand | Lorna Doone |