Swobbit 180 Degree Adjustable Angle Adapter, Blue/Metallic - SW66640
Write a Review
|
Questions & Answers (0)
Product Description
Attach your favorite Swobbit cleaning tool to one end, snap it onto the Perfect Pole Telescoping Handle and let the cleaning begin.
PRICE
$15.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 3 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Material | Aluminum/Plastic |
| Package Quantity | 1 |
| Description | 180 Degree Adjustable Angle Adapter |
| Color | Silver |
| Manufacturers Part Number | SW66640 |
| Brand | Swobbit |