Innovative self-leveling design makes this Engine Support Bar perfect for most any vehicle particularly those with sloped hoods-
OTC Three-Point Engine Support Bar - OTC1725
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$619.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 4 in |
| Weight | 55 lbs |
Product Details
| Type | Engine Support Bar |
| Capacity | 700 lbs |
| Package Quantity | 1 |
| Description | Three-Point Engine Support Bar |
| Color | Gray |
| Manufacturers Part Number | 1725 |
| Brand | OTC |