Features and Benefits:
- This crane folds up for compact storage, out of your way
- Front wheels are 3-1/2" with 5-7/8" rear casters
- Crane has a reach of 24" to 36"
- 2 year limited warranty
Product Details
| Type | Engine Crane |
| Capacity | 1 Ton |
| Package Quantity | 1 |
| Description | Stinger 1 Ton Capacity Folding Engine Crane |
| Color | White |
| Manufacturers Part Number | 2002 |
| Brand | OTC |