Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB3183717

MPN #: 1011060

ShopSol™ Heavy Duty Mechanics Tool Trolley with Dual Bar Backrest, 450 lb. Cap., Black/Chrome

Product Description
ShopSol™ Heavy Duty (450 lb. capacity) stool is designed for mechanic and shop applications that require low height work tasks that allow user to be ergonomically positioned with back lumbar support. Includes plus 3.5" thick vinyl camoflauge seat and dual back bar backrest.

Features:
  • 1" diameter welded & chrome plated steel frame designed to meet 450 lb. seating capacity
  • Removable steel storage tray for tools or parts while working on the project
  • Dual bar back rest to promote lumbar support working at low height levels
  • 3" diameter industrial castors - two (2) with locks


PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23
Width16 in
Height30 in
Weight28 lbs
Wheel Diameter3 in
Seat Dimensions20 x 18 in

Product Details

TypeMechanics Tool Trolley
ColorMulti-colored
Capacity450
MaterialSteel, Vinyl
DescriptionHeavy Duty Tool Trolley
Package Quantity1
Manufacturers Part Number1011060
Seat MaterialVinyl, Wood
Number of Casters4
BrandShopSol

Warranty

Warranty1

Compliance & Certifications

CertificationsANSI/BIFMA