Wall Switches
Made In The USA
Wiringsyle
Brand
For Use With
Grade
Length
Voltage
Width
Height
Color
Price
Related Products
All-digital passive infrared (PIR) sensor, single relay, IntelliDAPT® self-adaptive technology-no manual adjustment required, 1000 square foot coverage area, High-impact injection molded white plastic casing, Mounts to single-gang NEMA-style switch box, decorator wall plate sold separately, Line voltage 120/277VAC; 50/60 Hz, Operating temperature: 32° to 104°F (0° to 40°C)
Levitons OSSMT multi-technology Decora style wall switch occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including:, retrofit- private and executive offices- conference rooms- storage areas- restrooms- classrooms- lounges- training areas. The OSSMT provides for automatic switching of incandescent lamps, low-voltage lighting with electronic and magnetic transformers, and electronic and magnetic fluorescent Time delay and sensitivity settings are continually adjusted to occupant patterns of use in ...
AC manual motor controller, suitable as motor disconnect - 10KA @ 600VAC, 30A max. class J fuse. Features: High horsepower rating of 20 HP Gull-wing shaped brass terminal pressure clamps Constructed of glass-reinforced thermoplastic UL508 and cULus listing of individual device and assembled device within enclosure Heavy-duty zinc-plated steel strap, two brass rivets secure strap to housing External screw-pressure-plate back and side wire terminal screws unstaked for use with ring terminals
GFCI receptacles from the Radiant® Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. 20A outlets are ideal for use with larger appliances, as well as to meet regional requirements (Chicago, Canada). GFCI protection is required by code in bathrooms, kitchens, garages, basements, outdoor areas, and for any other ...
GFCI receptacles from the Radiant® Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen no more confusion at the breaker box. Also including tamper and weather* resistance, this model was designed for use on decks, patios, pool areas, and other outdoor spaces. Maximize safety, in style, with GFCI protection featuring the sleek, clean lines of radiant. GFCI ...