Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Shuresafe

Model # :T9FB897183

MPN #: 670198

Shuresafe Thru-Wall Drawer 670198 Large Transfer Area, UL Approved Bullet Resistant Faceplate Insert

Product Description
Shuresafe Thru-Wall Drawer, Large Transfer Area, UL Approved Bullet Resistant Faceplate Insert

Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.

Features:

  • Versatile design for administrative , retail or convenience store environments
  • Designed for installation in up to 8" thick walls
  • Removable full-length deal tray for administrative, cash, credit and small product transactions
  • Removing the deal tray exposes the a large transfer area for larger and bulk transactions
  • UL Level 3 bullet resistant faceplate insert


PRICE
$2,449.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth25 in
Height9 in
Weight67 lbs
Transfer Area Depth17-3/4 in
Frame Face Dimensions21-3/8"W x 11-1/8"H
Transfer Area Height8-5/8 in
Wall Opening Dimensions19-11/16"W x 9-1/2"H
Installation Wall ThicknessUp to 8"
Transfer Area Width13-5/8 in

Product Details

Lock TypeButterfly
TypeLarge
ColorGray
Handle TypeLatch Lock
StyleThru-Wall Drawer
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number670198
BrandShuresafe

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Level 3