PM Company SecurIT® Flat Coin Wrappers 53001, For $0.5 Pennies, Red, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PM® SecurIT® Flat Coin Wrappers, For $0.5 Pennies, Red, 1000/Pack
Flat coin wrappers for pennies are color-coded red to Federal Reserve and American Banking Association (ABA) standards for easy denomination identification. Made of strong, sturdy kraft paper, flat coin wrappers pop open with a light squeeze for fast, easy filling. Each roll offers a capacity of 50 cents.
Flat coin wrappers for pennies are color-coded red to Federal Reserve and American Banking Association (ABA) standards for easy denomination identification. Made of strong, sturdy kraft paper, flat coin wrappers pop open with a light squeeze for fast, easy filling. Each roll offers a capacity of 50 cents.
PRICE
$10.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Flat |
| Type | Coin Wrappers & Boxes |
| Capacity | $0.50 Pennies |
| Material | Kraft Paper |
| Denomination | Pennies |
| Package Quantity | 1000 |
| Description | SecurIT Coin Wrapper |
| Features | Sturdy |
| Color | Red Text |
| Manufacturers Part Number | 53001 |
| Brand | PM |