Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shuresafe

Model # :WBB899189

MPN #: 400203

Shuresafe A.D.A Customer Convenience Shelf 400203 - 16"W x 5"W x 9"H

Product Description
Shuresafe A.D.A Customer Convenience Shelf, 16"W x 5"W x 9"H

Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.

Features:

  • A.D.A Shelf required to be mounted 27" from floor to bottom of shelf
  • Writing convenience solution for customer transaction area
  • Stationary shelf for wall-mounted installations
  • Custom sizes available upon request


PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth5 in
Height9 in
Weight8 lbs

Product Details

TypeADA
ColorGray
StyleConvenience Shelf
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number400203
BrandShuresafe

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsADA