Buyers Thru-Wall Sump Strainer, Sw2001253, 2" Npt Male Thd., 1-1/4" Npt Port, 25 Gpm - Min Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Dimension A | 9.01" |
| Dimension B | 2.00" |
| Element Area | 125 sq. in. |
| NPT Sizes Male Thread | 2" |
| NPT Sizes Outlet Port | 1-1/4" |
Product Details
| Flow | 25 LPM |
| Description | Thru-wall Sump Strainer |
| Manufacturers Part Number | SW2001253 |
| Brand | Buyers Products |