Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346112

MPN #: 7100220291

3M™ DBI-SALA® 7400047 SecuraSpan I-Beam Stanchion, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 7400047 SecuraSpan I-Beam Stanchion, 310 Cap Lbs7400047

Extremely lightweight and portable, these systems incorporate a modular, multi-base design that accommodates a wide range of steel and concrete beams. Spans can be up to 60 ft. (18.3 m) and with the optional bypass brackets, the system can be configured to run indefinitely for ultimate jobsite flexibility. You can always depend on our horizontal safety systems for mobility and fall protection when working at height. That's why safety engineers and site directors choose DBI-SALA® horizontal lifelines. We offer the broadest selection, as well as significant advantages in safety and productivity. A horizontal lifeline may appear to be a basic line strung between two anchors, but it is not. It is critical to choose a system that has been precision engineered and rigorously tested to meet regulations. These systems are used to protect workers operating in the horizontal plane who may not have continuous access to suitable anchorage points.
  • Stanchion with I-beam base to configure your own SecuraSpan™ system
  • Fits 6 in. to 12 in. (15.2-30.5 cm) wide flange up to 2-1/4" (5.7 cm) thick
  • Lightweight and portable design
  • Top mounted adjustment system
  • Simple clamp and wing nut installation
  • Extremely durable construction
  • Single and multi-span indefinite length system configurations
  • Pass-thru 100% tie-off protection
  • Flexible system capacity
  • Various lengths and individual components are available
PRICE
$719.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs

Product Details

StyleStanchion
TypeSteel I-Beam
MaterialZinc Plated Steel
InstallationTemporary
Package Quantity1
DescriptionSecuraSpan I-Beam Stanchion
ColorGold
Manufacturers Part Number7100220291
Brand3M DBI-SALA
Workers per SystemComponent

Compliance & Certifications

CertificationsCapital Safety Gen. Mfg. Req.