x

Take 15% off your entire order!

Offer applied at checkout

Dinoflex Tile-Smooth, 2-1/2"H x 24"L x 24"W , 4 ft<sup>2</sup>, Stone Beige VR4030575L2

Shown In Stone Beige Pigment

Dinoflex Tile-Smooth, 2-1/2"H x 24"L x 24"W , 4 ft2, Stone Beige VR4030575L2

Item #: WBB1505310

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Stone Beige
  • Teak Brown
  • Green
  • Red

Stone Beige

$36.00 up to 11% OFF

Minimum Quantity: 4

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tile-Smooth, 2-1/2"H x 24"L x 24"W , 4 ft2, Stone Beige

These tiles provide superior noise reduction and slip-resistant surfacing for rooftop patios, decks or walkways for apartment complexes, condominiums, office buildings, schools, restaurants and health care facilities. They can be installed over concrete, asphalt or a compacted granular base at grade, or over many types of roof surfaces. Because of the interlocking tile system, the installation process requires no adhesive, and the tile's permeable nature allows for superior drainage. Maintenance and repairs are simple and fast, as the tiles can easily be removed and replaced. They also provide a non-vegetative border when used with green roof systems and can be used to create a slip resistant path to roof mounted mechanical systems. The recycled content combined with the reduction of water flow to roof drains, allow this product to contribute to LEED points.

Accessory:
  • Plastic Interlocking Tubes

  • CONSTRUCTION Recycled Rubber
  • DESCRIPTION Tile
  • MANUFACTURERS PART NUMBER VR4030575L2
  • COLOR FINISH Stone Beige
  • BRAND DinoFlex
  • WARRANTY 5 Yr. Limited Warranty
  • HEIGHT INCHES 2-1/2
  • WIDTH INCHES 24
  • LENGTH INCHES 24
  • WEIGHT LBS 29
  • THICKNESS INCHES 2-1/2
  • SURFACE Smooth
  • SQUARE FEET 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinoflex Tile-Smooth, 2-1/2"H x 24"L x 24"W , 4 ft<sup>2</sup>, Stone Beige VR4030575L2

Dinoflex Tile-Smooth, 2-1/2"H x 24"L x 24"W , 4 ft2, Stone Beige VR4030575L2

Item #: WBB1505310

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant