Vestil Aluminum Foldaway Hand Truck with Polyurethane Wheels, 150 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Foldaway design for everyday, all purpose use. The handle and wheels fold up quickly and easily allowing you to store it in tight spaces such as trunks of cars, under tables, or in closets. Polyurethane casters for smooth maneuverability.
PRICE
$80.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/8 in |
| Weight Capacity | 150 lbs |
| Weight | 10 lbs |
| Folded Height | 29-3/4 in |
| Wheel Diameter | 5 in |
| Hand Truck Weight Capacity | 150 lbs |
| Platform Truck Height | 39-3/8 in |
| Platform Truck Weight Capacity | 150 lbs |
| Hand Truck Height Inches | 39-3/8 in |
| Noseplate Width | 11 in |
| Hand Truck Height | 39-3/8 in |
| Noseplate Depth | 15-3/16 in |
| Hand Truck Width | 16-1/8 in |
Product Details
| Assembly Required | No |
| Type | Folding Hand Truck |
| Front Caster Type | 5" x 1-1/8" Polyurethane |
| Color | Silver |
| Material | Aluminum |
| Manufacturers Part Number | FHC-150 |
| Front Caster | (2) Rigid |
| Brand | Vestil |
Warranty
| Warranty | 90 days |