Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2412077

MPN #: TM-20-AC

Vestil Tilt Master Electric Pallet & Container Tilter, 2000 lb Cap, 76-5/16"W x 38-1/8"L Forks

Product Description
Tilt Master 115V AC Pallet & Container Tilter TM-20-AC will function as a transporter by moving completed products from work station to work station without waiting for a fork truck; Two rigid and two swivel casters provide smooth and efficient mobility; 90° tilt angle allows for better ergonomic access; Ergonomic push handle folds down when not needed for better access

PRICE
$5,565.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75-1/4 in
Width76-5/16 in
Height41-1/16 in
Lowered Height3-1/2 in
Raised Height33 in
Weight Capacity2000 lbs
Weight646 lbs
Fork Length38-1/8 in
Fork Width6 in
Rotated Height33 in
Distance Between Forks14 in
Distance Across Forks26 in
Wheel Diameter8 in
Operator Reach6-3/4 in
Fork Adjustment26 in

Product Details

Assembly RequiredNo
Min Tile Angle Degrees0 °
MaterialSteel
Lift Time25 Seconds
OperationElectric
Manufacturers Part NumberTM-20-AC
Max Tilt Angle Degrees90 °
BrandVestil
TypeElectric Powered Pallet & Container Tilter
Load Wheel MaterialPhenolic
Voltage115 V

Warranty

Warranty1 Year